Skip Content

TP
MARVEL SCIENTIFIC

Refrigerator/Freezer,Hazardous Location

  • Item # 52WR21
  • My Part #
  • Mfr. Model # MS24RFSHRW1
  • Catalog Page # N/A
  • UNSPSC # 24131501
Refrigerator/Freezer,Hazardous Location close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,270.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 130.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Refrigerator Item Refrigerator and Freezer
  • Refrigerator Style Compact
  • Color White
  • Refrigerator Capacity 4.3 cu. ft.
  • Freezer Capacity 1.4 cu. ft.
  • Overall Height 34"
  • Overall Width 23-7/8"
  • Overall Depth 26"
  • Door Style Solid, Swing
  • Commercial / Residential Commercial
  • Total Capacity 5.8 cu. ft.
  • Refrigerant Type R-134A
  • Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees
  • Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees
  • Freezer Temperature Range (C) -18 Degrees to -9 Degrees
  • Freezer Temperature Range (F) 0 Degrees to 15 Degrees
  • Number of Doors 1
  • Number of Shelves 5
  • Number of Sections 2
  • Defrost Manual
  • Control Type Mechanical
  • Cord Length 6"
  • Plug Type 6'' Pigtail
  • Voltage 115V
  • Hz 60
  • Amps 2.5
  • Door Hinge Right
  • Features Mechanical System with All Electrical Components Fully Enclosed, Explosion Proof, (2) Adjustable Wire Shelves, (3) Door Shelves
  • Standards UL Listed
  • Refrigerant Charge 5.30 oz.
  • Energy Star Compliant No
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.