Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MARVEL SCIENTIFIC

Refrigerator/Freezer,Under Counter,White

  • Item # 52WR15
  • My Part #
  • Mfr. Model # MS24RFS4RW1
  • Catalog Page # N/A
  • UNSPSC # 24131501
Refrigerator/Freezer,Under Counter,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,205.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 130.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Refrigerator Item Refrigerator and Freezer
  • Refrigerator Style Under Counter
  • Color White
  • Refrigerator Capacity 3.8 cu. ft.
  • Freezer Capacity 1.0 cu. ft.
  • Overall Height 33-3/4"
  • Overall Width 23-7/8"
  • Overall Depth 23-25/32"
  • Door Style Solid, Swing
  • Commercial / Residential Commercial
  • Total Capacity 4.8 cu. ft.
  • Refrigerant Type R-134A
  • Refrigerator Temperature Range (C) 1 Degrees to 6 Degrees
  • Refrigerator Temperature Range (F) 34 Degrees to 42 Degrees
  • Freezer Temperature Range (C) -21 Degrees to -24 Degrees
  • Freezer Temperature Range (F) -6 Degrees to 6 Degrees
  • Number of Doors 1
  • Number of Shelves 1
  • Number of Sections 2
  • Defrost Automatic
  • Control Type Digital
  • Cord Length 5 ft.
  • Plug Type NEMA 5-15P
  • Voltage 115V
  • Hz 60
  • Amps 2.5
  • Door Hinge Right
  • Lock Type Built-In Key
  • Features Intuit(TM) Digital Electronic Temperature Control, Independent Set Point Temperatures In Refrigerator and Freezer Sections, High and Low Temperature Alarms, Door Ajar Alarm, (3) Half Shelves, (1) Adjustable Full Shelf
  • Standards CSA Certified
  • Refrigerant Charge 2.70 oz.
  • Energy Star Compliant No
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.