Skip Content
NC
MARVEL SCIENTIFIC

Refrigerator, Under Counter, White

  • Item # 52WR07
  • Mfr. Model # MS24RAG4RW1
  • Catalog Page # N/A
  • UNSPSC # 52141501
Refrigerator,Under Counter,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $2,201.76 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 146.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Refrigerator Item Refrigerator
  • Refrigerator Style Under Counter
  • Color White
  • Refrigerator Capacity 5.3 cu. ft.
  • Overall Height 33-3/4"
  • Overall Width 23-7/8"
  • Overall Depth 23-25/32"
  • Door Style Glass, Swing
  • Commercial / Residential Commercial
  • Total Capacity 5.3 cu. ft.
  • Refrigerant Type R-134A
  • Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees
  • Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees
  • Number of Doors 1
  • Number of Shelves 3
  • Number of Sections 1
  • Defrost Automatic
  • Control Type Digital
  • Cord Length 5 ft.
  • Plug Type NEMA 5-15P
  • Voltage 115V
  • Hz 60
  • Amps 1.0
  • Door Hinge Right
  • Lock Type Built-In Key
  • Features MicroSentry(TM) II Digital Electronic Temperature Control, Electronic Display Maintains Temperature Within +/-2 Degrees C of Set Point, High and Low Temperature Alarms, Door Open Alarm, Self Close Hinge, Adjustable Shelves
  • Standards CSA Certified
  • Refrigerant Charge 3.00 oz.
  • Energy Star Compliant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.