Skip Content


Refrigerator,Under Counter,White

  • Item # 52WR05
  • My Part #
  • Mfr. Model # MS24RAS4RW1
  • Catalog Page # N/A
  • UNSPSC # 52141501
Refrigerator,Under Counter,White close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,008.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 140.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Refrigerator Item Refrigerator
  • Refrigerator Style Under Counter
  • Color White
  • Refrigerator Capacity 5.3 cu. ft.
  • Overall Height 33-3/4"
  • Overall Width 23-7/8"
  • Overall Depth 23-25/32"
  • Door Style Solid, Swing
  • Commercial / Residential Commercial
  • Total Capacity 5.3 cu. ft.
  • Refrigerant Type R-134A
  • Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees
  • Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees
  • Number of Doors 1
  • Number of Shelves 4
  • Number of Sections 1
  • Defrost Automatic
  • Control Type Digital
  • Cord Length 5 ft.
  • Plug Type NEMA 5-15P
  • Voltage 115V
  • Hz 60
  • Amps 1.0
  • Door Hinge Right
  • Lock Type Built-In Key
  • Features MicroSentry(TM) II Digital Electronic Temperature Control, Electronic Display Maintains Temperature Within +/-2 Degrees C of Set Point, High and Low Temperature Alarms, Door Open Alarm, Self Close Hinge, Adjustable Shelves
  • Standards CSA Certified
  • Refrigerant Charge 3.00 oz.
  • Energy Star Compliant No
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.