Skip Content
TP
MARVEL SCIENTIFIC

Refrigerator, 4.6 cu. ft., White, Left

  • Item # 45NW35
  • Mfr. Model # SA24RAS4LW1
  • Catalog Page # N/A
  • UNSPSC # 52141501
Refrigerator,4.6 cu. ft.,White,Left close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,476.64 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 160.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact under counter refrigerator from Marvel Scientific is a precise unit designed to fit health, science, and industry standards with performance and safety in mind. Designed to serve your purposes and protect your research, specimens, and lab.

• Forced air evaporator cooling
• Door open alarm

View More

Technical Specs

  • Refrigerator Item Refrigerator
  • Refrigerator Style Under Counter
  • Color White
  • Refrigerator Capacity 4.6 cu. ft.
  • Overall Height 31-1/8"
  • Overall Width 23-7/8"
  • Overall Depth 23-5/8"
  • Door Style Solid, Swing
  • Commercial / Residential Commercial
  • Total Capacity 4.6 cu. ft.
  • Refrigerant Type R134a
  • Refrigerator Temperature Range (C) 1 Degrees to 7 Degrees
  • Refrigerator Temperature Range (F) 34 Degrees to 45 Degrees
  • Number of Doors 1
  • Number of Shelves 3
  • Number of Sections 1
  • Defrost Automatic
  • Control Type Digital
  • Cord Length 5 ft.
  • Plug Type NEMA 5-15P
  • Voltage 115V
  • Hz 60
  • Door Hinge Left
  • Lock Type Built-In Key
  • Features Forced Air Evaporator Cooling, LED Interior light, Probe Port, Door Lock, Digital Temperature Display with High and Low, Door Open Alarm
  • Standards CSA Approved, ADA Title III Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.