Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
MARVEL SCIENTIFIC

Refrigerator,4.6 cu. ft.,White,Right

  • Item # 45NW34
  • My Part #
  • Mfr. Model # SA24RAS4RW1
  • Catalog Page # N/A
  • UNSPSC # 52141501
Refrigerator,4.6 cu. ft.,White,Right close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,477.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 161.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact under counter refrigerator from Marvel Scientific is a precise unit designed to fit health, science, and industry standards with performance and safety in mind. Designed to serve your purposes and protect your research, specimens, and lab.

• Forced air evaporator cooling
• Door open alarm

View More

Technical Specs

  • Refrigerator Item Refrigerator
  • Refrigerator Style Under Counter
  • Color White
  • Refrigerator Capacity 4.6 cu. ft.
  • Overall Height 31-1/8"
  • Overall Width 23-7/8"
  • Overall Depth 23-5/8"
  • Door Style Solid, Swing
  • Commercial / Residential Commercial
  • Total Capacity 4.6 cu. ft.
  • Refrigerant Type R134a
  • Refrigerator Temperature Range (C) 1 Degrees to 7 Degrees
  • Refrigerator Temperature Range (F) 34 Degrees to 45 Degrees
  • Number of Doors 1
  • Number of Shelves 3
  • Number of Sections 1
  • Defrost Automatic
  • Control Type Digital
  • Cord Length 5 ft.
  • Plug Type NEMA 5-15P
  • Voltage 115V
  • Hz 60
  • Door Hinge Right
  • Lock Type Built-In Key
  • Features Forced Air Evaporator Cooling, LED Interior light, Probe Port, Door Lock, Digital Temperature Display with High and Low, Door Open Alarm
  • Standards CSA Approved, ADA Title III Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.