Navigation Menu New

Access My Account, Order History, Lists and more here.

52WR10 MS24FAS4RW1 UNSPSC # 24131602

Freezer: 4.7 cu ft Freezer Capacity, 33 3/4 in Overall Ht, 23 7/8 in Overall Wd

  • Item # 52WR10
  • Mfr. Model # MS24FAS4RW1
  • UNSPSC # 24131602
  • Catalog Page # 1464 1464
Country of Origin USA. Country of Origin is subject to change.

With MicroSentry™ II for more reliable temperature control this MARVEL SCIENTIFIC freezer features an advanced forced air evaporator system design with optimized interior cooling air distribution, an energy-efficient door gasket system to seal in cold and help reduce energy consumption, and a heavy-duty compressor for fast pull-down time and temperature recovery after door openings. Model comes with 3 full-depth perforated metal shelves that are cantilever mounted on rear wall of interior, and they're easily adjustable in 1.5 in. increments. The cam-assisted door close hinge system helps reduce door ajar incidents and the bright LED interior lighting eases viewing freezer contents. Easily customize with user-selectable temperature set point between -28° and -9.5°C, high/low temperature alarm settings, and an alarm delay time period.

Tap image to zoom.

Roll over image to zoom.

Freezer: 4.7 cu ft Freezer Capacity, 33 3/4 in Overall Ht, 23 7/8 in Overall Wd

  • Item # 52WR10
  • Mfr. Model # MS24FAS4RW1
  • UNSPSC # 24131602
  • Catalog Page # 1464 1464
Country of Origin USA. Country of Origin is subject to change.

With MicroSentry™ II for more reliable temperature control this MARVEL SCIENTIFIC freezer features an advanced forced air evaporator system design with optimized interior cooling air distribution, an energy-efficient door gasket system to seal in cold and help reduce energy consumption, and a heavy-duty compressor for fast pull-down time and temperature recovery after door openings. Model comes with 3 full-depth perforated metal shelves that are cantilever mounted on rear wall of interior, and they're easily adjustable in 1.5 in. increments. The cam-assisted door close hinge system helps reduce door ajar incidents and the bright LED interior lighting eases viewing freezer contents. Easily customize with user-selectable temperature set point between -28° and -9.5°C, high/low temperature alarm settings, and an alarm delay time period.

Technical Specs

  • Freezer Item Upright Freezer
  • Freezer Capacity 4.7 cu ft
  • Temperature Range (C) -28 Degrees to -9.5 Degrees C
  • Temperature Range (F) -19 Degrees to 15 Degrees F
  • Control Type Digital
  • Color White
  • Defrost Automatic
  • Cord Length 5 ft
  • Voltage 115
  • Amps 2.5 A
  • Door Hinge Right
  • Door Style Solid, Swing
  • Overall Height 33 3/4 in
  • Overall Width 23 7/8 in
  • Overall Depth 23 3/4 in
  • Refrigerant Type R134a
  • Agency Compliance CSA
  • Energy Star Compliant No
  • Number of Doors 1
  • Commercial / Residential Commercial
  • Type Commercial Upright

With MicroSentry™ II for more reliable temperature control this MARVEL SCIENTIFIC freezer features an advanced forced air evaporator system design with optimized interior cooling air distribution, an energy-efficient door gasket system to seal in cold and help reduce energy consumption, and a heavy-duty compressor for fast pull-down time and temperature recovery after door openings. Model comes with 3 full-depth perforated metal shelves that are cantilever mounted on rear wall of interior, and they're easily adjustable in 1.5 in. increments. The cam-assisted door close hinge system helps reduce door ajar incidents and the bright LED interior lighting eases viewing freezer contents. Easily customize with user-selectable temperature set point between -28° and -9.5°C, high/low temperature alarm settings, and an alarm delay time period.

Compliance and Restrictions

  • Hazardous Material - General
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top