Skip Content

DV
MARVEL SCIENTIFIC

Freezer,Built-In,White,4.5 cu. ft.

  • Item # 29TH93
  • My Part #
  • Mfr. Model # 4CAFX103
  • Catalog Page # 1301
  • UNSPSC # 52141506
Freezer,Built-In,White,4.5 cu. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Freezer designed for healthcare, research, and laboratory use to maintain critical storage temperatures.

View More

Technical Specs

  • Freezer Capacity 4.5 cu. ft.
  • Temperature Range (C) -12 to -25
  • Temperature Range (F) -10 to 13
  • Control Type Digital
  • Color White
  • Defrost Manual
  • Voltage 115V
  • Amps 3.3
  • Door Hinge Left-Hand Side, Positive Close
  • Overall Height 34"
  • Overall Width 23-7/8"
  • Overall Depth 24"
  • Includes Aluminum Plate Type Evaporator, Probe Port
  • Agency Compliance Commercial UL and CUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None