Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MARVEL SCIENTIFIC

Ice Machine, Undercounter, Crescent, 12 lb

  • Item# 1LBG2
  • Mfr. Model# 15CM0112
  • Catalog Page# 3751
  • UNSPSC# 24131901
Ice Machine,Undercounter,Crescent,12 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,344.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 71.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ice Machine
  • Ice Machine Style Undercounter
  • Ice Production per Day 12 lb.
  • Ice Storage Capacity 15 lb.
  • Cube Size 1/2" x 1" x 2"
  • Cube Type Crescent
  • Condenser Cooling Fan, Forced Air
  • Color White
  • Defrost Manual
  • Cleaning System Manual
  • Inlet Size 1/4" Tube
  • Cord Length 6 ft.
  • Voltage 115V
  • Hz 60
  • Amps 3.3
  • Refrigerant CFC-Free R-134A
  • Door Hinge Right
  • Door Type Standard Flat Panel Interior without Storage
  • Overall Height 24-1/4"
  • Overall Width 14-7/8"
  • Overall Depth 22-1/8"
  • Includes Counter Top Use, Door Handle, Ice Bucket, No Drain Required
  • Warranty 1 yr. parts and Labor
  • Standards Commercial UL-CUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.