TP
MARVEL

Hydraulic Ironworker, 50 tons Max. Force

  • Item # 419J34
  • My Part #
  • Mfr. Model # MSIW60D
  • Catalog Page # N/A
  • UNSPSC # 23171706
Hydraulic Ironworker, 50 tons Max. Force close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17,757.52 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3350.0 lbs.
Country of Origin Tokelau Islands Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Ironworker
  • Max. Force (Tons) 50
  • Oil Capacity (Gal.) 19.8
  • Speed (Strokes/Minute) 23
  • Throat Depth (In.) 10
  • Height (In.) 74
  • Width (In.) 38
  • Length (In.) 59
  • Motor HP 7.5
  • Hydraulic Pressure (PSI) 3840
  • Voltage 230
  • Phase 3
  • Amps 21
  • Hz 60
  • Punching Station Double Acting Punch Cylinder, See Through Stripper, Two Hole Size Die Holder
  • Power Cavity Single and Multi-Vee Press Brakes, Pipe Notcher, Louvre Punch
  • Features 60 Ton Capacity, Dual Cylinder, Five Work Stations, Completely Integrated, Heavy-Duty Construction
  • Application Metalworking
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.