Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MARVEL SCIENTIFIC

Ice Machine, 30 lb.

  • Item# 2FTZ1
  • Mfr. Model# 6ADI6012
  • Catalog Page# 3751
  • UNSPSC# 24131901
Ice Machine,30 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,694.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 98.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MARVEL SCIENTIFIC commercial ice machine produces up to 35 lb. of clear ice cubes per day. This undercounted model features automatic defrost and requires a gravity drain or a drain pump (sold separately). Includes forced air ventilation reducing clearance space required for built-in applications.

View More

Technical Specs

  • Item Ice Machine
  • Ice Machine Style Undercounter
  • Ice Production per Day 30 lb.
  • Ice Storage Capacity 30 lb.
  • Cube Size 7/8" x 7/8" x 1/2"
  • Cube Type Square
  • Condenser Cooling Fan, Forced Air
  • Color White
  • Defrost Automatic
  • Cleaning System Automatic
  • Inlet Size 1/4" Tube
  • Drain Size 5/8" ID Tube
  • Cord Length 6 ft.
  • Voltage 115V
  • Hz 60
  • Amps 3.3
  • Refrigerant CFC-Free R-134A
  • Door Hinge Left
  • Door Type Standard Flat Panel Interior without Storage
  • Overall Height 31-1/2"
  • Overall Width 14-7/8"
  • Overall Depth 24"
  • Includes Door Handle, Leveling Legs, Ice Scoop
  • Warranty 1 yr. parts and Labor
  • Standards Commercial UL-CUL, ADA Title III, Height Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.