Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MARVEL

Refrigerator, 5.4 cu ft, White

  • Item# 5RMK2
  • Mfr. Model# 6CADM103
  • Catalog Page# N/A
  • UNSPSC# 41103011
Refrigerator,5.4 cu ft,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Refrigerator
  • Refrigerator Style Under Counter
  • Color White
  • Refrigerator Capacity 5.4 cu. ft.
  • Overall Height 31-1/2"
  • Overall Width 23-7/8"
  • Overall Depth 24-3/8"
  • Door Type Solid
  • Total Capacity 5.4 cu. ft.
  • Refrigerator Temperature Range (C) 1 to 7
  • Refrigerator Temperature Range (F) 33 to 45
  • Number of Doors 1
  • Number of Shelves 3
  • Defrost Automatic
  • Control Type Digital Push Button
  • Cord Length 6 ft.
  • Plug Type NEMA 5-15P
  • Voltage 115V
  • Hz 60
  • Amps 3.3
  • Door Hinge Left
  • Features Accurate Electronic Temperature Control Of Contents Within +2 Degrees / -2 Degrees C Of Set Point, Recommended Ambient Temperature 18.3 Degrees C To 32.2 Degrees C (65 Degrees F To 90 Degrees F), Large Easy-To-Read Digital Temperature Display With Resolution To 0.1 Degrees C, User Selectable Temperature Set Point Between 1 Degrees C And -7 Degrees C (Factory Preset To 4 Degrees C), User Selectable High And Low Temperature Alarm Values And Alarm Delay Time Period, Visual And Audible Alarms For High, Low Temperature, Alarm Silence And Compatibility With Automatic Ring Back Systems, Integral Remote Alarm Interface, Including Power Failure Alarm For Remote Monitoring
  • Includes Cam Assisted Positive Close Hinge System
  • Standards UL, C-UL Listed
  • Energy Star Compliant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms