TP
MARVEL

5 HP Vertical Band Saw, Voltage: 230/460, Max. Blade Length: 174"

  • Item # 36JT36
  • My Part #
  • Mfr. Model # 8 MARK II
  • Catalog Page # 2350
  • UNSPSC # 27112709
5 HP Vertical Band Saw, Voltage: 230/460, Max. Blade Length: 174" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24,994.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2700.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with front-mounted speed control, variable feed pressure, T-slotted work table, blade break/stall detection, quick-action vise with jaws that shift right and left, and adjustable automatic stops. Cast-iron wheels are 19" dia.

View More

Technical Specs

  • Item Vertical Band Saw
  • Cutting Capacity Rectangle 18" x 22"
  • Cutting Capacity Round 18"
  • Cutting Capacity Square 18"
  • Voltage 230/460
  • HP 5
  • Speeds 50 to 450 fpm
  • Max. Thickness of Cut 22"
  • Miter Capacity 45 Degrees Left and Right
  • Max. Blade Length 174"
  • Corded/Cordless Corded
  • Max. Blade Width 1"
  • Blade Thickness 0.035"
  • Overall Height 89"
  • Overall Width 53"
  • Overall Depth 101"
  • Cutting Angle 45 Degrees
  • RPM 1800
  • Amps AC 3.5
  • Phase 3
  • Hz 60
  • Features Variable Speed Drive
  • Table Dimensions 33" x 58"
  • Application Metal
  • Blade Wheels Dia. 18"
  • Min. Blade Length 174"
  • Min. Blade Width 1"
  • Includes 2 yr. Parts Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.