Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MARVEL

5 HP Horizontal Automatic Band Saw, Voltage: 230/460, Max. Blade Length: 162"

  • Item # 36JT42
  • My Part #
  • Mfr. Model # PA13EPC
  • Catalog Page # N/A
  • UNSPSC # 27112709
5 HP Horizontal Automatic Band Saw, Voltage: 230/460, Max. Blade Length: 162" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37,146.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4200.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Horizontal Automatic Band Saw
  • Cutting Capacity Rectangle 13" x 14"
  • Cutting Capacity Round 13"
  • Cutting Capacity Square 13"
  • Voltage 230/460
  • HP 5
  • Speeds 70 to 330 fpm
  • Max. Thickness of Cut 13"
  • Miter Capacity 0 Degrees
  • Max. Blade Length 162"
  • Corded/Cordless Corded
  • Max. Blade Width 1-1/4"
  • Blade Thickness 0.042"
  • Overall Height 72"
  • Overall Width 90"
  • Overall Depth 93"
  • Cutting Angle 90 Degrees
  • RPM 1800
  • Amps AC 11.4
  • Phase 3
  • Hz 60
  • Features Fully automatic, Variable Speed Drive
  • Table Dimensions 15" x 18"
  • Application Metal
  • Blade Wheels Dia. 7-19/64"
  • Min. Blade Length 162"
  • Min. Blade Width 1-1/8"
  • Includes 2 yr. Parts Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.