Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MARVEL SCIENTIFIC

Refrigerator, 16.7 cu ft, White

  • Item# 5RMK7
  • Mfr. Model# 17CAR007
  • Catalog Page# N/A
  • UNSPSC# 41103011
Refrigerator,16.7 cu ft,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Refrigerator
  • Refrigerator Style General Purpose
  • Color White
  • Refrigerator Capacity 16.7 cu. ft.
  • Overall Height 64-1/2"
  • Overall Width 32"
  • Overall Depth 26-1/2"
  • Door Type Solid
  • Total Capacity 16.7 cu. ft.
  • Refrigerator Temperature Range (C) 2.8 to 7.8
  • Refrigerator Temperature Range (F) 37 to 46
  • Number of Doors 1
  • Number of Shelves (2) Adjustable Wire Shelves, (2) Fixed Wire Shelves
  • Defrost Automatic
  • Control Type Mechanical Knob
  • Cord Length 6 ft.
  • Plug Type NEMA 5-15P
  • Voltage 115V
  • Hz 60
  • Amps 5.0
  • Door Hinge Right
  • Features Operates In Ambient Temperature As Low As 10 Degrees F/-12.2 Degrees C, Forced Air Evaporator
  • Includes 5 Door Racks, Interior Light, Leveling legs, Door handle
  • Standards CSA Certified
  • Energy Star Compliant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms