Skip Content

C3
MARVEL

Undercounter Ice Maker, Ice Production per Day: 35 lb., 14-7/8" W X 33-3/4" H X23-11/16" D

  • Item # 52VY16
  • My Part #
  • Mfr. Model # ML15CLS1RS1
  • Catalog Page # 3002
  • UNSPSC # 23181803
Undercounter Ice Maker, Ice Production per Day: 35 lb., 14-7/8" W X 33-3/4" H  X23-11/16" D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,934.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 130.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring an Eco Ice™ mode that can save you up to 25% electricity and water usage compared to other models, this MARVEL ice machine requires no pump or drain to ease installation. The Illuminice™ lighting feature projects white LED light through the clear ice for a brilliant lighting effect. Model has vacation and cleaning modes, and can be installed as a built-in or freestanding unit.

View More

Technical Specs

  • Item - Ice Machines Ice Maker
  • Ice Machine Style Undercounter
  • Ice Machine Storage Capacity 35 lb.
  • Ice Production per Day 35 lb.
  • Cube Type Square
  • Condenser Cooling - Ice Machines Air
  • Control Type - Ice Dispensers Not a Dispenser
  • Voltage - Ice Machines 115V
  • Overall Height - Ice Machines 33-3/4"
  • Overall Width - Ice Machines 14-7/8"
  • Overall Depth - Ice Machines 23-11/16"
  • Water Supply Connection Type 1/4" Compression
  • Item Ice Maker
  • Color Stainless Steel/Black
  • Cord Length 5 ft.
  • Amps 15
  • Includes Ice Scoop
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.