Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MARTIN YALE

Letter Opener, 12,000 Envelopes Per Hour, 9" Height, 17" Width, 10" Depth

  • Item# 10Z854
  • Mfr. Model# 1648
  • Catalog Page# N/A
  • UNSPSC# 44121617
Letter Opener, 12,000 Envelopes Per Hour, 9" Height, 17" Width, 10" Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Letter Opener
  • Width 17"
  • Depth 10"
  • Height 9"
  • Stack Height 3"
  • Paper Type Envelope
  • Speed 12,000 Envelopes Per Hour
  • Voltage 115 VAC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms