Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MARTEX

12" x 12" 50/50 Polyester/Cotton Base, 100% Cotton Loops Wash Cloth, White; PK48

  • Item# 11W236
  • Mfr. Model# T8042-White
  • Catalog Page# N/A
  • UNSPSC# 52121701
12" x 12" 50/50 Polyester/Cotton Base, 100% Cotton Loops Wash Cloth, White; PK48 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed specifically for the hospitality market to provide a warm and welcome reminder of home. Blended cam border ensemble increases wear life, reduces replacement costs, and improves a room's appearance.

View More

Technical Specs

  • Item Wash Cloth
  • Style Ring Spun
  • Width 12"
  • Length 12"
  • Weight 1 lb.
  • Border Cam
  • Material 50/50 Polyester/Cotton Base, 100% Cotton Loops
  • Edges Hemmed
  • Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms