C3
MARTEX

Standard T200 Thread Count Pillowcase, White; PK12

  • Item # 52JN77
  • My Part #
  • Mfr. Model # 1A30170
  • Catalog Page # N/A
  • UNSPSC # 52121512
Standard T200 Thread Count Pillowcase, White; PK12 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Bed, Bath and Table Linens~Sheets, Pillowcases and Duvets


$28.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.08 lbs.
Country of Origin Bahrain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pillowcase
  • Type Crease Resistant, Case
  • Size Standard
  • Width 44 in
  • Length 34 in
  • Fabric 60% Cotton/40% Polyester
  • Thread Count T200
  • Pocket Size 0
  • Color White
  • Hem Color White
  • Corners Folded and Sewn
  • Hem 2 in
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms