Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MARTEX

28" x 20" Jumbo Recycled Polyfiber Fill Pillow, White

  • Item# 5ZXH5
  • Mfr. Model# 5007122
  • Catalog Page# 1568
  • UNSPSC# 52121505
28" x 20" Jumbo Recycled Polyfiber Fill Pillow, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $145.65 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Soft and comfortable fiberfill reprocessed as an environmentally friendly product. Fiber is processed from plastic bottles into a spun polyester fiber that provides down-like comfort and warmth.

View More

Technical Specs

  • Item Pillow
  • Size Jumbo
  • Width 20"
  • Length 28"
  • Color White
  • Fill Recycled Polyfiber
  • Fill Weight 21 oz.
  • Thread Count 240
  • Fabric Cotton
  • Washing Instructions Machine Wash And Dry Per Care Label
  • Package Quantity 10
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.