Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MARTEX BRENTWOOD

13" x 13" 100% Cotton Wash Towel, White; PK48

  • Item# 11W242
  • Mfr. Model# T9072-White
  • Catalog Page# N/A
  • UNSPSC# 52121701
13" x 13" 100% Cotton Wash Towel, White; PK48 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Combines luxury and affordability along to provide a welcome reminder of home.

View More

Technical Specs

  • Item Wash Towel
  • Style Ring Spun
  • Width 13"
  • Length 13"
  • Weight 1-1/2 lb.
  • Border Dobby
  • Material 100% Cotton
  • Edges Hemmed
  • Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms