Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MARSON

Blind Rivet, 1/8 Dia, 0.337 L, PK500

  • Item# 4Y024
  • Mfr. Model# AB4-3A
  • Catalog Page# N/A
  • UNSPSC# 31162209
Blind Rivet,1/8 Dia,0.337 L,PK500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Blind Rivet
  • Head Type Button
  • Rivet Material Aluminum
  • Mandrel Material Aluminum
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Length 0.337"
  • Grip Range 0.126 to 0.187"
  • Head Dia. 0.250"
  • Head Height 0.040"
  • Drill Size #30
  • Hole Size 0.129 to 0.133"
  • Single Shear Strength (Lbs.) 155
  • Tensile Strength (Lb.) 240
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms