TP
MARSHALLTOWN

Mortar Plaster Mixer, 12 cu. ft., 8 HP, Gas

  • Item # 35FV48
  • My Part #
  • Mfr. Model # 1200MP8HP
  • Catalog Page # 890
  • UNSPSC # 22101901
Mortar Plaster Mixer, 12 cu. ft., 8 HP, Gas close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,375.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 999.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hand-tow Marshalltown Wheelbarrow Mortar/Plaster Mixer includes a stand, and has removable handles for easy storage. Adjustable steel and rubber blades provide a smooth, even mix; the square-shaft paddle design provides less slipping and better efficiency. Rolls just about anywhere on flat-free rubber tires.

• Heavy-duty steel drum grill with bag splitter

View More

Technical Specs

  • Item Mortar Plaster Mixer
  • Size 12 cu. ft.
  • HP 8
  • Motor Gas
  • Drum Material Heavy Steel
  • Drum Gauge 11"
  • Drum Dia. 31"
  • Drum Opening 33-3/8" x 29"
  • Frame Structural Steel
  • Handles 1
  • Locking System Steel Lever/Drum Lock
  • Overall Height 83"
  • Overall Length 85"
  • Overall Width 59"
  • Axle Type Rubber Torsion
  • Wheels Pneumatic
  • Wheel Dia. 25"
  • Wheel Width 6-1/2"
  • Net Weight 999 lb.
  • Includes Pintle Hitch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.