Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MARSHALLTOWN

Mortar Plaster Mixer, 16 Cu. Ft., Gas, 13HP

  • Item# 18F337
  • Mfr. Model# MIX59390
  • Catalog Page# 1113
  • UNSPSC# 22101901
Mortar Plaster Mixer,16 Cu. Ft.,Gas,13HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This aggressive, 30-rpm mixing system has adjustable steel-and-rubber blades for a smooth, even mix. Multiple drum and end scrapers help assure thorough mixing and reduce cleanup.

View More

Technical Specs

  • Item Mortar Plaster Mixer
  • Size 16 cu. ft.
  • HP 13
  • Motor Honda Gas 13 HP
  • Drum Material Steel
  • Drum Gauge 10
  • Frame Structural Steel Design
  • Handles Fixed
  • Locking System Steel Lever/ Drum Lock
  • Overall Height 59"
  • Overall Length 89"
  • Overall Width 59"
  • Axle Type Rubber Torsion
  • Wheels B78-13 High Speed Trailer
  • Wheel Dia. 24.01"
  • Wheel Width 6-7/10"
  • Net Weight 1405 lbs.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.