Skip Content

 
MARS AIR DOORS

Washdown Air Curtain

Washdown Air Curtain close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Washdown Air Curtain 
  • Max. Mounting Height 12 ft. 
  • Phase
  • Air Volume 4000 cfm 
  • Height 14" 
  • Number of Motors
  • dBA @ 10 Feet 70 
  • Depth 15-5/8" 
Max. Door Width
Please Select
Voltage
Please Select
Width
Please Select
Max. Amps
Please Select

Your Filters:

Clear All
SG_Brand
  • MARS AIR DOORS 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Max. Door Width
Voltage
Width
Max. Amps
Price
Qty
Please use Qty box to add item(s) to cart.
HV248-1UA-SS-WD
4 ft.
115
48"
9

$3,368.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,368.00 / each

Technical Specs

  • Item Washdown Air Curtain
  • Max. Door Width 4 ft.
  • Max. Mounting Height 12 ft.
  • Voltage 115
  • Width 48"
  • Phase 1
  • Air Volume 4000 cfm
  • Height 14"
  • Number of Motors 1
  • dBA @ 10 Feet 70
  • Depth 15-5/8"
  • Max. Amps 9
HV248-1UD-SS-WD
4 ft.
208/230
48"
5.0/5.0

$3,368.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,368.00 / each

Technical Specs

  • Item Washdown Air Curtain
  • Max. Door Width 4 ft.
  • Max. Mounting Height 12 ft.
  • Voltage 208/230
  • Width 48"
  • Phase 1
  • Air Volume 4000 cfm
  • Height 14"
  • Number of Motors 1
  • dBA @ 10 Feet 70
  • Depth 15-5/8"
  • Max. Amps 5.0/5.0
HV260-1UA-SS-WD
5 ft.
115
60"
9

$3,392.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,392.00 / each

Technical Specs

  • Item Washdown Air Curtain
  • Max. Door Width 5 ft.
  • Max. Mounting Height 12 ft.
  • Voltage 115
  • Width 60"
  • Phase 1
  • Air Volume 4000 cfm
  • Height 14"
  • Number of Motors 1
  • dBA @ 10 Feet 70
  • Depth 15-5/8"
  • Max. Amps 9
HV260-1UD-SS-WD
5 ft.
208/230
60"
5.0/5.0

$3,392.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,392.00 / each

Technical Specs

  • Item Washdown Air Curtain
  • Max. Door Width 5 ft.
  • Max. Mounting Height 12 ft.
  • Voltage 208/230
  • Width 60"
  • Phase 1
  • Air Volume 4000 cfm
  • Height 14"
  • Number of Motors 1
  • dBA @ 10 Feet 70
  • Depth 15-5/8"
  • Max. Amps 5.0/5.0
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More