Skip Content
TP
MARS AIR DOORS

Recessed Air Curtain, 3 ft. 6" Max. Door Width, 10 ft. Max. Mount Ht., 66 dBA @ 10 Feet, 2925 fpm

  • Item # 10N084
  • My Part #
  • Mfr. Model # PH1042-1UD-PW
  • Catalog Page # 3033
  • UNSPSC # 27131605
Recessed Air Curtain,2925 fpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,468.80 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 115.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This air curtain stabilizes the environment and saves energy by minimizing the loss of heat or air-conditioned air through open doorways. It effectively repels flying insects, dust, and pollutants, and it eliminates the need for plastic-strip doors over walk-in coolers or food processing areas. Mount in ceiling to eliminate equipment visibility and mounting height concerns.

View More

Technical Specs

  • Item Recessed Air Curtain
  • Air Curtain Max. Door Width 3 ft. 6"
  • Max. Mounting Height 10 ft.
  • Air Curtain Air Volume 1580 cfm
  • Air Curtain dBA @ 10 Feet 66
  • Width 42-1/8"
  • Height 16-1/2"
  • Depth 26"
  • Number of Motors 1
  • Phase 1
  • Voltage 208/230
  • Max. Amps 2.5
  • Air Curtain Item Recessed Air Curtain
  • Air Curtain Heated No
  • Air Curtain Air Velocity 2925 fpm
  • Air Curtain Housing Material Aluminum
  • Hz 60
  • Housing Color Natural
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed Air Over
  • Motor HP 1/2
  • Max. RPM 1750
  • Number of Speeds 1
  • Requires Door Limit Switch
  • Standards ETL
  • Includes Filters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.