Skip Content

C3
MARS AIR DOORS

Low Profile Air Curtain, 6 ft. Max. Door Width, 8 ft. Max. Mount Ht., 53 dBA @ 10 Feet, 1800 fpm

  • Item # 32V353
  • My Part #
  • Mfr. Model # LPV272-1ECF-OB
  • Catalog Page # 3033
  • UNSPSC # 27131605
Heated Low Profile Air Curtain,72 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,980.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 110.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This low-profile, 1-phase air curtain is heated and helps cut your utility bills while also keeping the environment clean. It deters dust, flying insects, and pollutants. It is designed with a rugged construction and is easy to install. Provides consistent performance, maintains consistent temperatures, and reduces loss of conditioned air. Its variable speed control allows you to control the force of air. Perfect for light industrial to larger dock areas.

View More

Technical Specs

  • Item Heated Low Profile Air Curtain
  • Air Curtain Max. Door Width 6 ft.
  • Max. Mounting Height 8 ft.
  • Air Curtain Air Volume 1800 cfm
  • Air Curtain dBA @ 10 Feet 53
  • Width 72"
  • Height 8"
  • Depth 10-3/4"
  • Number of Motors 1
  • Phase 1
  • Voltage 230
  • Max. Amps 42.7
  • Air Curtain Item Low Profile Air Curtain
  • Air Curtain Heated Yes
  • Air Curtain Air Velocity 1800 fpm
  • Air Curtain Finish Galvanized
  • Air Curtain Housing Material Steel
  • Heating kW 9.5
  • Hz 60
  • Housing Color Silver
  • Motor Type PSC
  • Motor Enclosure Totally Enclosed Air Over
  • Motor HP 1/6
  • Max. RPM 1550
  • Number of Speeds Variable
  • Requires Door Limit Switch
  • Standards ETL
  • Includes Thermostat
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.