Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MARS AIR DOORS

8 ft.

  • Item# 2CKT1
  • Mfr. Model# LPV72-1UA-OB
  • Catalog Page# N/A
  • UNSPSC# 40101604
8 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Low Profile Air Curtain
  • Max. Mounting Height 8 ft.
  • Width 72"
  • Height 8"
  • Depth 10-3/4"
  • Number of Motors 1
  • Phase 1
  • Voltage 115
  • Max. Amps 2.6
  • Hz 60
  • Housing Color Black
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed Air Over
  • Motor HP 1/6
  • Max. RPM 1750
  • Number of Speeds 1
  • Requires Mfr. No. 99-014 Door Switch for Automatic Operation
  • Standards ETL
  • Includes (3) Prong Grounded Plug
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms