Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MARS AIR DOORS

Heated Recessed Air Curtain, 5100 cfm, 68 dBA @ 10 Feet, Max. Door Width 5-1/2 ft., Max. Mounting He

  • Item# 10N091
  • Mfr. Model# PH1064-2EFN-PW
  • Catalog Page# 3713
  • UNSPSC# 27131605
Heated Recessed Air Curtain, 5100 cfm, 68 dBA @ 10 Feet, Max. Door Width 5-1/2 ft., Max. Mounting He close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,249.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 185.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This air curtain stabilizes the environment and saves energy by minimizing the loss of heat or air-conditioned air through open doorways. It effectively repels flying insects, dust, and pollutants, and it eliminates the need for plastic-strip doors over walk-in coolers or food processing areas. Mount in ceiling to eliminate equipment visibility and mounting height concerns.

View More

Technical Specs

  • Item Heated Recessed Air Curtain
  • Max. Door Width 5-1/2 ft.
  • Max. Mounting Height 10 ft.
  • Air Volume 5100 cfm
  • dBA @ 10 Feet 68
  • Width 64-1/8"
  • Height 16-1/2"
  • Depth 26"
  • Number of Motors 2
  • Phase 3
  • Voltage 230
  • Max. Amps 65.2
  • Air Velocity 3825 fpm
  • Heating kW 24
  • Hz 60
  • Housing Material Aluminum
  • Housing Color Natural
  • Motor Type AC Poly-Phase Induction
  • Motor Enclosure Totally Enclosed Air Over
  • Motor HP 1/2
  • Max. RPM 1750
  • Number of Speeds 1
  • Standards ETL
  • Includes Filters, Remote Mounted Thermostat
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.