Skip Content

 
MARS AIR DOORS

Heated Low Profile Air Curtain

Heated Low Profile Air Curtain close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Heated Low Profile Air Curtain 
  • Max. Mounting Height 8 ft. 
  • Height 8" 
  • Number of Motors
Max. Door Width
Please Select
Voltage
Please Select
Width
Please Select
Phase
Please Select
Air Volume
Please Select
dBA @ 10 Feet
Please Select
Depth
Please Select
Max. Amps
Please Select

Your Filters:

Clear All
SG_Brand
  • MARS AIR DOORS 
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Max. Door Width
Voltage
Width
Phase
Air Volume
dBA @ 10 Feet
Depth
Max. Amps
Price
Qty
Please use Qty box to add item(s) to cart.
LPV236-1EBC-OB
3 ft.
208
36"
1
900 cfm
49
10-3/4"
30.5

$2,196.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $2,196.00 / each

Technical Specs

  • Item Heated Low Profile Air Curtain
  • Max. Door Width 3 ft.
  • Max. Mounting Height 8 ft.
  • Voltage 208
  • Width 36"
  • Phase 1
  • Air Volume 900 cfm
  • Height 8"
  • Number of Motors 1
  • dBA @ 10 Feet 49
  • Depth 10-3/4"
  • Max. Amps 30.5
LPV236-1ECC-OB
3 ft.
230
36"
1
900 cfm
49
10-3/4"
27.7

$2,178.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $2,178.00 / each

Technical Specs

  • Item Heated Low Profile Air Curtain
  • Max. Door Width 3 ft.
  • Max. Mounting Height 8 ft.
  • Voltage 230
  • Width 36"
  • Phase 1
  • Air Volume 900 cfm
  • Height 8"
  • Number of Motors 1
  • dBA @ 10 Feet 49
  • Depth 10-3/4"
  • Max. Amps 27.7
LPV242-1EBD-OB
3-1/2 ft.
208
42"
1
1050 cfm
50
10-3/4"
39.7

$2,273.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $2,273.00 / each

Technical Specs

  • Item Heated Low Profile Air Curtain
  • Max. Door Width 3-1/2 ft.
  • Max. Mounting Height 8 ft.
  • Voltage 208
  • Width 42"
  • Phase 1
  • Air Volume 1050 cfm
  • Height 8"
  • Number of Motors 1
  • dBA @ 10 Feet 50
  • Depth 10-3/4"
  • Max. Amps 39.7
LPV242-1ECD-OB
3-1/2 ft.
230
42"
1
1050 cfm
50
10-3/4"
36

$2,273.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $2,273.00 / each

Technical Specs

  • Item Heated Low Profile Air Curtain
  • Max. Door Width 3-1/2 ft.
  • Max. Mounting Height 8 ft.
  • Voltage 230
  • Width 42"
  • Phase 1
  • Air Volume 1050 cfm
  • Height 8"
  • Number of Motors 1
  • dBA @ 10 Feet 50
  • Depth 10-3/4"
  • Max. Amps 36
LPV248-1EBD-OB
4 ft.
208
48"
1
1200 cfm
52
10-3/4"
39.7

$2,338.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $2,338.00 / each

Technical Specs

  • Item Heated Low Profile Air Curtain
  • Max. Door Width 4 ft.
  • Max. Mounting Height 8 ft.
  • Voltage 208
  • Width 48"
  • Phase 1
  • Air Volume 1200 cfm
  • Height 8"
  • Number of Motors 1
  • dBA @ 10 Feet 52
  • Depth 10-3/4"
  • Max. Amps 39.7
LPV248-1ECD-OB
4 ft.
230
48"
1
1200 cfm
52
10-3/4"
36

$2,319.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $2,319.00 / each

Technical Specs

  • Item Heated Low Profile Air Curtain
  • Max. Door Width 4 ft.
  • Max. Mounting Height 8 ft.
  • Voltage 230
  • Width 48"
  • Phase 1
  • Air Volume 1200 cfm
  • Height 8"
  • Number of Motors 1
  • dBA @ 10 Feet 52
  • Depth 10-3/4"
  • Max. Amps 36
LPV260-1EBF-OB
5 ft.
208
60"
1
1500 cfm
53
10-3/4"
47.1

$2,284.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $2,284.00 / each

Technical Specs

  • Item Heated Low Profile Air Curtain
  • Max. Door Width 5 ft.
  • Max. Mounting Height 8 ft.
  • Voltage 208
  • Width 60"
  • Phase 1
  • Air Volume 1500 cfm
  • Height 8"
  • Number of Motors 1
  • dBA @ 10 Feet 53
  • Depth 10-3/4"
  • Max. Amps 47.1
LPV260-1ECF-OB
5 ft.
230
60"
1
1500 cfm
53
10-3/4"
42.7

$2,382.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $2,382.00 / each

Technical Specs

  • Item Heated Low Profile Air Curtain
  • Max. Door Width 5 ft.
  • Max. Mounting Height 8 ft.
  • Voltage 230
  • Width 60"
  • Phase 1
  • Air Volume 1500 cfm
  • Height 8"
  • Number of Motors 1
  • dBA @ 10 Feet 53
  • Depth 10-3/4"
  • Max. Amps 42.7
LPV272-1EBF-OB
6 ft.
208
72"
1
1800 cfm
53
10-3/4"
47.1

$2,374.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $2,374.00 / each

Technical Specs

  • Item Heated Low Profile Air Curtain
  • Max. Door Width 6 ft.
  • Max. Mounting Height 8 ft.
  • Voltage 208
  • Width 72"
  • Phase 1
  • Air Volume 1800 cfm
  • Height 8"
  • Number of Motors 1
  • dBA @ 10 Feet 53
  • Depth 10-3/4"
  • Max. Amps 47.1
LPV272-1EEI-OB
6 ft.
208
72"
3
1800 cfm
53
11-3/4"
47.1

$2,924.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,924.00 / each

Technical Specs

  • Item Heated Low Profile Air Curtain
  • Max. Door Width 6 ft.
  • Max. Mounting Height 8 ft.
  • Voltage 208
  • Width 72"
  • Phase 3
  • Air Volume 1800 cfm
  • Height 8"
  • Number of Motors 1
  • dBA @ 10 Feet 53
  • Depth 11-3/4"
  • Max. Amps 47.1
LPV272-1ECF-OB
6 ft.
230
72"
1
1800 cfm
53
10-3/4"
42.7

$2,475.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $2,475.00 / each

Technical Specs

  • Item Heated Low Profile Air Curtain
  • Max. Door Width 6 ft.
  • Max. Mounting Height 8 ft.
  • Voltage 230
  • Width 72"
  • Phase 1
  • Air Volume 1800 cfm
  • Height 8"
  • Number of Motors 1
  • dBA @ 10 Feet 53
  • Depth 10-3/4"
  • Max. Amps 42.7
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More