Skip Content

 
MARS AIR DOORS

Heated Air Curtain

Heated Air Curtain close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Heated Air Curtain 
  • Max. Mounting Height 10 ft. 
  • Height 10-5/8" 
  • Depth 17-1/4" 
Max. Door Width
Please Select
Voltage
Please Select
Width
Please Select
Phase
Please Select
Air Volume
Please Select
Number of Motors
Please Select
dBA @ 10 Feet
Please Select
Max. Amps
Please Select

Your Filters:

Clear All
SG_Brand
  • MARS AIR DOORS 
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Max. Door Width
Voltage
Width
Phase
Air Volume
Number of Motors
dBA @ 10 Feet
Max. Amps
Price
Qty
Please use Qty box to add item(s) to cart.
STD236-1EBB-OB
3 ft.
208
36"
1
1379 cfm
1
66
31.3

$2,314.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $2,314.00 / each

Technical Specs

  • Item Heated Air Curtain
  • Max. Door Width 3 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 208
  • Width 36"
  • Phase 1
  • Air Volume 1379 cfm
  • Height 10-5/8"
  • Number of Motors 1
  • dBA @ 10 Feet 66
  • Depth 17-1/4"
  • Max. Amps 31.3
STD236-1ECB-OB
3 ft.
230
36"
1
1379 cfm
1
66
28.6

$2,314.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $2,314.00 / each

Technical Specs

  • Item Heated Air Curtain
  • Max. Door Width 3 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 230
  • Width 36"
  • Phase 1
  • Air Volume 1379 cfm
  • Height 10-5/8"
  • Number of Motors 1
  • dBA @ 10 Feet 66
  • Depth 17-1/4"
  • Max. Amps 28.6
STD242-1EBB-OB
3-1/2 ft.
208
42"
1
1418 cfm
1
66
31.3

$2,395.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $2,395.00 / each

Technical Specs

  • Item Heated Air Curtain
  • Max. Door Width 3-1/2 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 208
  • Width 42"
  • Phase 1
  • Air Volume 1418 cfm
  • Height 10-5/8"
  • Number of Motors 1
  • dBA @ 10 Feet 66
  • Depth 17-1/4"
  • Max. Amps 31.3
STD242-1ECB-OB
3-1/2 ft.
230
42"
1
1418 cfm
1
66
28.6

$2,395.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $2,395.00 / each

Technical Specs

  • Item Heated Air Curtain
  • Max. Door Width 3-1/2 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 230
  • Width 42"
  • Phase 1
  • Air Volume 1418 cfm
  • Height 10-5/8"
  • Number of Motors 1
  • dBA @ 10 Feet 66
  • Depth 17-1/4"
  • Max. Amps 28.6
STD248-1EBB-OB
4 ft.
208
48"
1
1442 cfm
1
66
31.3

$2,425.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $2,425.00 / each

Technical Specs

  • Item Heated Air Curtain
  • Max. Door Width 4 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 208
  • Width 48"
  • Phase 1
  • Air Volume 1442 cfm
  • Height 10-5/8"
  • Number of Motors 1
  • dBA @ 10 Feet 66
  • Depth 17-1/4"
  • Max. Amps 31.3
STD248-1ECB-OB
4 ft.
230
48"
1
1442 cfm
1
66
28.6

$2,425.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $2,425.00 / each

Technical Specs

  • Item Heated Air Curtain
  • Max. Door Width 4 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 230
  • Width 48"
  • Phase 1
  • Air Volume 1442 cfm
  • Height 10-5/8"
  • Number of Motors 1
  • dBA @ 10 Feet 66
  • Depth 17-1/4"
  • Max. Amps 28.6
STD264-2EEN-OB
5-1/2 ft.
208
64"
3
2721 cfm
2
68
71.6

$3,892.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $3,892.00 / each

Technical Specs

  • Item Heated Air Curtain
  • Max. Door Width 5-1/2 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 208
  • Width 64"
  • Phase 3
  • Air Volume 2721 cfm
  • Height 10-5/8"
  • Number of Motors 2
  • dBA @ 10 Feet 68
  • Depth 17-1/4"
  • Max. Amps 71.6
STD264-2EFN-OB
5-1/2 ft.
230
64"
3
2721 cfm
2
68
65.2

$3,892.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $3,892.00 / each

Technical Specs

  • Item Heated Air Curtain
  • Max. Door Width 5-1/2 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 230
  • Width 64"
  • Phase 3
  • Air Volume 2721 cfm
  • Height 10-5/8"
  • Number of Motors 2
  • dBA @ 10 Feet 68
  • Depth 17-1/4"
  • Max. Amps 65.2
STD272-2EEN-OB
6 ft.
208
72"
3
2758 cfm
2
68
71.6

$4,310.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $4,310.00 / each

Technical Specs

  • Item Heated Air Curtain
  • Max. Door Width 6 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 208
  • Width 72"
  • Phase 3
  • Air Volume 2758 cfm
  • Height 10-5/8"
  • Number of Motors 2
  • dBA @ 10 Feet 68
  • Depth 17-1/4"
  • Max. Amps 71.6
STD272-2EFN-OB
6 ft.
230
72"
3
2758 cfm
2
68
65.2

$4,310.00 / each

Enter location to check availability
Catalog Page #  3713 

Price $4,310.00 / each

Technical Specs

  • Item Heated Air Curtain
  • Max. Door Width 6 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 230
  • Width 72"
  • Phase 3
  • Air Volume 2758 cfm
  • Height 10-5/8"
  • Number of Motors 2
  • dBA @ 10 Feet 68
  • Depth 17-1/4"
  • Max. Amps 65.2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More