Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MARS AIR DOORS

10 ft.

  • Item # 2CKW2
  • Mfr. Model # STD42-1EBE-BG
  • Catalog Page # N/A
  • UNSPSC # 40101604
10 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Heated Air Curtain
  • Max. Mounting Height 10 ft.
  • Width 42"
  • Height 15-3/8"
  • Depth 11-1/4"
  • Number of Motors 1
  • Phase 1
  • Voltage 208
  • Max. Amps 45.7
  • Heating kW 9
  • Hz 60
  • Housing Color Bluish Gray
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed Air Over
  • Motor HP 1/2
  • Max. RPM 1750
  • Number of Speeds 1
  • Requires Hardwire Installation, Mfr. No. 99-014 Door Switch for Automatic Operation
  • Standards ETL
  • Includes Remote Mount 24V Thermostat and Control Panel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms