Skip Content

C3
MARS AIR DOORS

Air Curtain, 6 ft. Max. Door Width, 7 ft. Max. Mount Ht., 68 dBA @ 10 Feet, 3475 fpm

  • Item # 45C655
  • My Part #
  • Mfr. Model # N272-2UA-OB
  • Catalog Page # N/A
  • UNSPSC # 27131605
Air Curtain, 6 ft. Max. Door Width, 7 ft. Max. Mount Ht., 68 dBA @ 10 Feet, 3475 fpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,676.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 134.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Curtain
  • Air Curtain Max. Door Width 6 ft.
  • Max. Mounting Height 7 ft.
  • Air Curtain Air Volume 5100 cfm
  • Air Curtain dBA @ 10 Feet 68
  • Width 72"
  • Height 10-5/8"
  • Depth 12-3/4"
  • Number of Motors 2
  • Phase 1
  • Voltage 115
  • Max. Amps 10.2
  • Air Curtain Item Air Curtain
  • Air Curtain Heated No
  • Air Curtain Air Velocity 3475 fpm
  • Air Curtain Finish Galvanized
  • Air Curtain Housing Material Steel
  • Hz 60
  • Housing Color Obsidian Black
  • Motor Type PSC
  • Motor Enclosure Totally Enclosed Air Over
  • Motor HP 1/2
  • Max. RPM 1750
  • Number of Speeds 1
  • Requires Motor Control Panel, Door Limit Switch
  • Standards ETL, NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.