Skip Content

DV
MARS AIR DOORS

Air Curtain, 5 ft. 6" Max. Door Width, 10 ft. Max. Mount Ht., 68 dBA @ 10 Feet, 3825 fpm

  • Item # 32V375
  • My Part #
  • Mfr. Model # STD264-2UD-OB
  • Catalog Page # 2971
  • UNSPSC # 27131605
Air Curtain,Multipurpose,64 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Curtains

Product Details

This 1-phase multipurpose air curtain is heated helps cut your utility bills while also keeping the environment clean. It deters dust, flying insects, and pollutants. It is designed with a rugged construction and is easy to install. Provides consistent performance, maintains consistent temperatures, and reduces loss of conditioned air. Hardwired.

View More

Technical Specs

  • Item Air Curtain
  • Air Curtain Max. Door Width 5 ft. 6"
  • Max. Mounting Height 10 ft.
  • Air Curtain Air Volume 2721 cfm
  • Air Curtain dBA @ 10 Feet 68
  • Width 64"
  • Height 10-5/8"
  • Depth 12-5/8"
  • Number of Motors 2
  • Phase 1
  • Voltage 208/230
  • Max. Amps 10.2
  • Air Curtain Item Air Curtain
  • Air Curtain Heated No
  • Air Curtain Air Velocity 3825 fpm
  • Air Curtain Finish Galvanized
  • Air Curtain Housing Material Steel
  • Hz 60
  • Housing Color Obsidian Black
  • Motor Type PSC
  • Motor Enclosure Totally Enclosed Air Over
  • Motor HP 1/2
  • Max. RPM 1750
  • Standards ETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms