Skip Content

C3
MARS AIR DOORS

Air Curtain, 4 ft. Max. Door Width, 10 ft. Max. Mount Ht., 66 dBA @ 10 Feet, 2550 fpm

  • Item # 32V368
  • My Part #
  • Mfr. Model # STD248-1EBB-OB
  • Catalog Page # 2971
  • UNSPSC # 27131605
Heated Air Curtain,48 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,940.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 117.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This multipurpose, 1-phase air curtain is heated and helps cut your utility bills while also keeping the environment clean. It deters dust, flying insects, and pollutants. It is designed with a rugged construction and is easy to install. Provides consistent performance, maintains consistent temperatures, and reduces loss of conditioned air. Heated design also provides a comfortable work area with a warm protective barrier over openings exposed to low ambient temperatures.

View More

Technical Specs

  • Item Heated Air Curtain
  • Air Curtain Max. Door Width 4 ft.
  • Max. Mounting Height 10 ft.
  • Air Curtain Air Volume 1442 cfm
  • Air Curtain dBA @ 10 Feet 66
  • Width 48"
  • Height 10-5/8"
  • Depth 17-1/4"
  • Number of Motors 1
  • Phase 1
  • Voltage 208
  • Max. Amps 31.3
  • Air Curtain Item Air Curtain
  • Air Curtain Heated Yes
  • Air Curtain Air Velocity 2550 fpm
  • Air Curtain Finish Galvanized
  • Air Curtain Housing Material Steel
  • Heating kW 6
  • Hz 60
  • Housing Color Black
  • Motor Type PSC
  • Motor Enclosure Totally Enclosed Air Over
  • Motor HP 1/2
  • Max. RPM 1750
  • Number of Speeds 3
  • Requires Door Limit Switch
  • Standards ETL
  • Includes Thermostat and Motor Control Panel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.