Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MARS AIR DOORS

Air Curtain, 2550 cfm, 66 dBA @ 10 Feet, Max. Door Width 4 ft., Max. Mounting Height 10 ft.

  • Item# 2CKU8
  • Mfr. Model# STD48-1UA-BG
  • Catalog Page# N/A
  • UNSPSC# 40101604
Air Curtain, 2550 cfm, 66 dBA @ 10 Feet, Max. Door Width 4 ft., Max. Mounting Height 10 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Air Curtain
  • Max. Door Width 4 ft.
  • Max. Mounting Height 10 ft.
  • Air Volume 2550 cfm
  • dBA @ 10 Feet 66
  • Width 48"
  • Height 14"
  • Depth 11-1/4"
  • Number of Motors 1
  • Phase 1
  • Voltage 115
  • Max. Amps 5.1
  • Air Velocity 2550 fpm
  • Hz 60
  • Housing Material Polyurethane Powder Coated Steel
  • Housing Color Bluish Gray
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed Air Over
  • Motor HP 1/2
  • Max. RPM 1750
  • Number of Speeds 1
  • Requires Hardwire Installation, Mfr. No. 99-014 Door Switch for Automatic Operation
  • Standards ETL
  • Includes 8 ft. Cord and Plug
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms