Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MARS AIR DOORS

Air Curtain, 5100 cfm, 68 dBA @ 10 Feet, Max. Door Width 8 ft., Max. Mounting Height 10 ft.

  • Item# 14L689
  • Mfr. Model# STD96-2UH-BG
  • Catalog Page# N/A
  • UNSPSC# 27131605
Air Curtain, 5100 cfm, 68 dBA @ 10 Feet, Max. Door Width 8 ft., Max. Mounting Height 10 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Curtains

Technical Specs

  • Item Air Curtain
  • Max. Door Width 8 ft.
  • Max. Mounting Height 10 ft.
  • Air Volume 5100 cfm
  • dBA @ 10 Feet 68
  • Width 96"
  • Height 14"
  • Depth 11-1/4"
  • Number of Motors 2
  • Phase 3
  • Voltage 460
  • Max. Amps 1.6
  • Air Velocity 2550 fpm
  • Hz 60
  • Housing Material Galvanized Steel
  • Housing Color Silver
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed Air Over
  • Motor HP 1/2
  • Max. RPM 1750
  • Number of Speeds 1
  • Standards ETL, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms