Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MARLBORO

Piano Hinge Without Holes, 5052-H32 Aluminum Alloy, 1-1/4" Width, 3 ft. Length

  • Item# 4PNT1
  • Mfr. Model# A052020-36.00
  • Catalog Page# N/A
  • UNSPSC# 31162403
Piano Hinge Without Holes, 5052-H32 Aluminum Alloy, 1-1/4" Width, 3 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Piano Hinges

Technical Specs

  • Item Piano Hinge
  • Holes Without
  • Material 5052-H32 Aluminum Alloy
  • Finish Natural
  • Leaf Thickness 0.050"
  • Length 3 ft.
  • Width 1-1/4"
  • Pin Dia. 1/8"
  • Knuckle Length 1/2"
  • Mounting Full Surface
  • Range of Motion 270 Degrees
  • Color Natural
  • Pin Material Aluminum
  • Pin Type Removable
  • Holes per Leaf 0
  • Hardware Not Included
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms