Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
MARLBORO

Piano Hinge Without Holes, Stainless Steel, 1-1/16" Width, 3 ft. Length

  • Item# 4PNF5
  • Mfr. Model# SS052017-36.00
  • Catalog Page# N/A
  • UNSPSC# 31162403
Piano Hinge Without Holes, Stainless Steel, 1-1/16" Width, 3 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Piano Hinge
  • Material Stainless Steel
  • Range of Motion 270 Degrees
  • Finish Milled Stainless Steel
  • Holes Without
  • Overall Knuckle Height 1/2"
  • Door Leaf Thickness 0.050"
  • Frame Leaf Thickness 0.050"
  • Hardware Not Included
  • Holes per Leaf 0
  • Mounting Full Surface
  • Pin Dia. 1/8"
  • Pin Material Steel
  • Pin Type Removable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms