Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MARLBORO

Piano Hinge Without Holes, Aluminum, 1-1/16" Width, 3 ft. Length

  • Item# 4PNR2
  • Mfr. Model# A040017-36.00
  • Catalog Page# N/A
  • UNSPSC# 31162403
Piano Hinge Without Holes, Aluminum, 1-1/16" Width, 3 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Piano Hinge
  • Holes Without
  • Material Aluminum
  • Finish Natural
  • Leaf Thickness 0.040"
  • Length 3 ft.
  • Width 1-1/16"
  • Pin Dia. 3/32"
  • Knuckle Length 1/2"
  • Mounting Full Surface
  • Range of Motion 270 Degrees
  • Color Natural
  • Pin Material Aluminum
  • Pin Type Removable
  • Holes per Leaf 0
  • Hardware Not Included
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms