Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MARLBORO

29/32" x 5-1/3" Stainless Steel Weld-On Hinge Without Holes and 440.0 lb. Load Capacity

  • Item# 4PPR8
  • Mfr. Model# 4PPR8
  • Catalog Page# 2060
  • UNSPSC# 31162403
29/32" x 5-1/3" Stainless Steel Weld-On Hinge Without Holes and 440.0 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $21.91 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.63 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MARLBORO narrow-profile, weld-on lift-off hinge is suitable for tight spaces. Can be welded in place horizontally or vertically. Mount hinge flush, offset, or straight. Pin is permanently attached to the frame leaf.

• 304 stainless steel with stainless steel pin
• Reversible for left- or right-handed applications

View More

Technical Specs

  • Item Weld-On Hinge
  • Material Stainless Steel
  • Finish Milled Stainless Steel
  • Load Capacity 440.0 lb.
  • Holes Without
  • Holes per Leaf 0
  • Ligature Resistant No
  • Range of Motion 360 Degrees
  • Orientation Non Handed
  • Door Leaf Height 5-1/3"
  • Frame Leaf Height 5-1/3"
  • Door Leaf Width 29/32"
  • Frame Leaf Width 29/32"
  • Door Leaf Thickness 0.709"
  • Frame Leaf Thickness 0.709"
  • Hardware Not Included
  • Mounting Full Surface
  • Pin Dia. 1/2"
  • Pin Material Stainless Steel
  • Pin Type Nonremovable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.