Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MARKTIME

Spring-Wound Timer, Gray, Timing Range: 0 to 12 hr.

  • Item# 4VMG4
  • Mfr. Model# 72136AB
  • Catalog Page# 543
  • UNSPSC# 39121504
Spring-Wound Timer, Gray, Timing Range:  0 to 12 hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

70AB Series
• 28A mechanical time switch Brushed aluminum
Heavy-duty wall box handles high current loads. Highest amperage rating of any wall-box time switch. Double gang wall-box installation. Wall plate and knob included.
Time Switches
Spring-wound, Auto-Off.
UL Listed.

View More

Technical Specs

  • Item Spring-Wound Timer
  • Timing Range 0 to 12 hr.
  • Contact Form DPST
  • HP @ 120V 1
  • HP @ 240V 1
  • Max. Amps @ 250VAC 28
  • Number of Gangs 2
  • Hold Feature No
  • Faceplate Color Gray
  • Knob Included
  • Standards UL Listed E13151, cUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.