Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MARKTIME

Spring-Wound Timer, Satin Chrome, Timing Range: 0 to 60 min., 20 Max. Amps @ 125VAC

  • Item# 4VMG1
  • Mfr. Model# 74703
  • Catalog Page# 543
  • UNSPSC# 39121504
Spring-Wound Timer, Satin Chrome, Timing Range:  0 to 60 min., 20 Max. Amps @ 125VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Spring Wound Timers

Product Details

70 Series
• 20A through-panel mount wall switch Satin aluminum dial
Mechanical devices handle exceptionally high heat. Splashproof construction.
Time Switches
Spring-wound, Auto-Off.
UL Listed.

View More

Technical Specs

  • Item Spring-Wound Timer
  • Timing Range 0 to 60 min.
  • Contact Form SPDT
  • HP @ 120V 1
  • HP @ 240V 1
  • Max. Amps @ 125VAC 20
  • Max. Amps @ 250VAC 20
  • Hold Feature No
  • Faceplate Color Satin Chrome
  • Knob Included
  • Standards UL Listed E9223, cUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None