Navigation Menu New

Access My Account, Order History, Lists and more here.

49KA62 M9900VR/32D UNSPSC # 30171512

Tap image to zoom.

Roll over image to zoom.

Rim, Exit Device, Satin Stainless Steel, 99, Exit, 33 in to 36 in Door Width

  • Item # 49KA62
  • Mfr. Model # M9900VR/32D
  • UNSPSC # 30171512
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Rim
  • Exit Device Type Exit Device
  • Lockdown Type Hex Dogging
  • Performance Heavy-Duty
  • Electrical/Mechanical Mechanical
  • Grade 1
  • Finish Satin Stainless Steel
  • Door Width 33 in to 36 in
  • Series 99
  • Door Height 84 in
  • Fits Stile Width 4 1/2 in
  • For Door Thickness 1-3/4 in
  • Door Handing Non-Handed
  • ADA Compliant ADA Compliant
  • Fire Rated No
  • Lockset Function Exit
Back to Top