Navigation Menu New

Access My Account, Order History, Lists and more here.

49KA38 M195S/26D UNSPSC # 46171503

Tap image to zoom.

Roll over image to zoom.

Lever, Mechanical, Heavy Duty, Satin Chrome, Cylindrical

  • Item # 49KA38
  • Mfr. Model # M195S/26D
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin Dominican Republic. Country of Origin is subject to change.

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Entrance
  • Lockset Grade 1
  • Style 99
  • Lockset Finish Satin Chrome
  • Keyway Type Schlage C
  • Standards ANSI BHMA A156.3, UL
  • ADA Compliant Yes
  • Lockset Fire Rating Not Rated
  • Ligature Resistant No
  • Cylinder Core Type Conventional
  • Features Cylindrical Locks
  • For Use With RIM/Vertical Rod Exit Devices
  • Handle Material Plated Zinc
  • Item Lever
  • Key Material Nickel Silver
  • Location Type Commercial, Industrial
  • Lockset Performance Strength Heavy Duty
  • Number of Keys 2
  • Number of Pins 6
  • Required Door Thickness 1-3/4 in
  • Series 99
  • Strike Dim. Not Applicable
  • Voltage Not Applicable
  • Visual Indicator Message No Message
Back to Top