Navigation Menu New

Access My Account, Order History, Lists and more here.

49KA23 295L/26D UNSPSC # 46171503

Tap image to zoom.

Roll over image to zoom.

Lever, Mechanical, Heavy Duty, Not Keyed, Satin Chrome, 2 3/4 in Backset, Cylindrical

  • Item # 49KA23
  • Mfr. Model # 295L/26D
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin Dominican Republic. Country of Origin is subject to change.

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Privacy
  • Lockset Grade 1
  • Style 295 Curved
  • Lockset Finish Satin Chrome
  • Keyway Type None
  • Key Type Not Keyed
  • ADA Compliant Yes
  • Lockset Fire Rating 3 hr
  • Backset 2 3/4 in
  • Ligature Resistant No
  • Cylinder Core Type Not Included
  • Handle Material Zinc
  • Item Lever
  • Key Material Nickel Silver
  • Location Type Healthcare, Institutional
  • Lockset Performance Strength Heavy Duty
  • Number of Keys 0
  • Number of Pins 6
  • Required Door Thickness 1-5/8 in to 1-7/8 in
  • Series 295
  • Strike Dim. 1-1/4 in x 4-7/8 in
  • Strike Type ASA Strike
  • Voltage Not Applicable
  • Visual Indicator Message No Message
Back to Top