Navigation Menu New

Access My Account, Order History, Lists and more here.

22PE93 295DB/26D UNSPSC # 46171503

Tap image to zoom.

Roll over image to zoom.

Lever, Mechanical, Heavy Duty, Keyed Different, Satin Chrome, 2 3/4 in Backset, Cylindrical

  • Item # 22PE93
  • Mfr. Model # 295DB/26D
  • UNSPSC # 46171503
  • Catalog Page # 1980 1980
Country of Origin Dominican Republic. Country of Origin is subject to change.

MARKS USA® classroom lever lockset, grade 1, is designed for added safety in the classroom. Teachers can lock and unlock the door from the exterior, with the interior always open. In emergency situations, the teacher can lock the classroom from the inside without having to step into the hallway to lock the outside handle. Zinc handle with satin chrome finish. Includes IC core cylinder (Best® size), 6-pin cylinder lock, 2 keys, crescent lever, and hardware.

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Classroom
  • Lockset Grade 1
  • Style DB Angled
  • Lockset Finish Satin Chrome
  • Keyway Type Schlage SC4
  • Key Type Keyed Different
  • Standards ANSI A156.2
  • ADA Compliant Yes
  • Lockset Fire Rating 3 hr
  • Backset 2 3/4 in
  • Ligature Resistant No
  • Features Easy Install, Etched Rose Indicator, Lifetime Warranty
  • For Use With Wood, Steel and Fiberglass Doors
  • Handle Material Zinc
  • Includes Hardware
  • Item Lever
  • Key Material Nickel Silver
  • Location Type Commercial
  • Lockset Performance Strength Heavy Duty
  • Number of Keys 2
  • Number of Pins 6
  • Required Door Thickness 1-3/4 in
  • Series DB
  • Strike Dim. 1-1/4 x 4-7/8 in
  • Strike Type ASA Strike
  • Visual Indicator Message No Message

MARKS USA® classroom lever lockset, grade 1, is designed for added safety in the classroom. Teachers can lock and unlock the door from the exterior, with the interior always open. In emergency situations, the teacher can lock the classroom from the inside without having to step into the hallway to lock the outside handle. Zinc handle with satin chrome finish. Includes IC core cylinder (Best® size), 6-pin cylinder lock, 2 keys, crescent lever, and hardware.

Back to Top