Navigation Menu New

Access My Account, Order History, Lists and more here.

49KA40 M195N/26D UNSPSC # 46171503

Tap image to zoom.

Roll over image to zoom.

Grade 1, Exterior Trim for Exit Device

  • Item # 49KA40
  • Mfr. Model # M195N/26D
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin Dominican Republic. Country of Origin is subject to change.

Technical Specs

  • Item Lever
  • Series 99
  • Fire Rated Not Rated
  • Color Chrome
  • Finish Satin Chrome
  • Key Type Not Keyed
  • For Door Thickness 1-5/8 in to 1-7/8 in
  • Application Exterior Trim for Exit Device
  • Grade 1
  • Standards ANSI A156.3, UL Listed
  • ADA Compliant Yes
  • Style 99 Cylindrical
  • Ligature Resistant No
  • Visual Indicator Message No Message
Back to Top