Navigation Menu New

Access My Account, Order History, Lists and more here.

54YK97 MESC600A 26D UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Entrance, Grade 1, Exterior Trim for Exit Device

  • Item # 54YK97
  • Mfr. Model # MESC600A 26D
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Dominican Republic. Country of Origin is subject to change.

Technical Specs

  • Outside Trim Type Lever
  • Item Exit Device Trim
  • Performance Medium Duty
  • Door Handing Non-Handed
  • Series M9900
  • Fire Rated Yes
  • Color Chrome
  • Finish Satin Chrome
  • Max. Door Height 7 in
  • Fits Stile Width 3 1/2 in
  • For Door Thickness 1-3/4 in
  • Application Exterior Trim for Exit Device
  • Overall Length 10 in
  • Overall Width 5 in
  • Grade 1
  • Standards UL Listed
  • ADA Compliant Yes
  • Style Escutcheon Lever
  • Features Easy Installation and Retrofits All Popular Preps
  • Cylinder Single
  • Includes Mounting Hardware
  • Type Entrance
  • Fire Rating - Door Hardware 3 hr
  • Ligature Resistant No
  • Visual Indicator Message No Message
Back to Top