Navigation Menu New

Access My Account, Order History, Lists and more here.

32J377 195SSRF/32D UNSPSC # 46171503

Tap image to zoom.

Roll over image to zoom.

Antiligature Lever, Mechanical, Heavy Duty, Keyed Alike, Bright Stainless Steel

  • Item # 32J377
  • Mfr. Model # 195SSRF/32D
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin Dominican Republic. Country of Origin is subject to change.

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Storeroom
  • Lockset Grade 1
  • Style 1SS19 Lever
  • Lockset Finish Bright Stainless Steel
  • Key Type Keyed Alike
  • Standards ANSI F86, UL Listed
  • ADA Compliant Yes
  • Lockset Fire Rating 3 hr
  • Backset 2 3/4 in
  • Ligature Resistant Yes
  • Cylinder Core Type Interchangeable Core
  • Features Ergonomic Turn Knob for Elderly and Handicapped Access
  • Handle Material Stainless Steel
  • Item Antiligature Lever
  • Location Type Behavioral Health, Detention Facility
  • Lockset Performance Strength Heavy Duty
  • Number of Keys 2
  • Number of Pins 6
  • Required Door Thickness 1-3/4 in
  • Series 1SS19
  • Strike Dim. 2-3/4 in
  • Strike Type ASA Strike
  • Visual Indicator Message No Message
Back to Top